
Hvac Heater Core, Ht2009C
Mfr # HT2009C
Zoro # G5413428
original price: $97.45
10% off
new price: $87.69
/ea
Free Shipping & Returns
Key Features
Color
Natural
Thickness
1.97 in
Depth
50 mm
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT2009C
Zoro #
G5413428
UPC #
711307439171
Country of Origin
Unknown
Dimensions
Thickness
1.97 in
Depth
50 mm
Details
Color
Natural
Material
Aluminum
Item
HVAC Heater Core
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.