Zoro Homepage

Hyun Accent Pressw, Sw10084C

  • Mfr # SW10084C

  • Zoro # G3567204


product price: $8.69
/ea

Key Features

Control Type
Refrigerant Pressure
Features
Labeled; Weatherproof Sealed
Color
Black
Connector/Port/Interface
Male Thread
Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW10084C
Zoro #
G3567204
UPC #
711307307708
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24

Details

Control Type
Refrigerant Pressure
Features
Labeled; Weatherproof Sealed
Color
Black
Connector/Port/Interface
Male Thread
Item
A/C Trinary Switch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.