Zoro Homepage

Hyun Sonata 2006

  • Mfr # EV939685PFC

  • Zoro # G100564546


original price: $67.69
5% off
new price: $64.29
/ea

Key Features

Inlet Diameter
14 mm
Width
240 mm
Height
275 mm
Outlet Diameter
14 mm
Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939685PFC
Zoro #
G100564546
UPC #
711307281183
Country of Origin
Unknown

Dimensions

Inlet Diameter
14 mm
Width
240 mm
Height
275 mm
Outlet Diameter
14 mm
Length
60 mm

Details

Item
A/C Evaporator Core

Description

Hyun Sonata 2006

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.