Zoro Homepage

Hyundai Veloster 16-13 Condenser, Cn4246Pfc

  • Mfr # CN4246PFC

  • Zoro # G5408117


original price: $82.15
9% off
new price: $73.95
/ea

Key Features

Inlet Diameter
13 mm
Outlet Diameter
12.3 mm
Height
390 mm
Width
590 mm
Thickness
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4246PFC
Zoro #
G5408117
UPC #
711307449439
Country of Origin
Unknown

Dimensions

Inlet Diameter
13 mm
Outlet Diameter
12.3 mm
Height
390 mm
Width
590 mm
Thickness
12.5 mm
Core Width
518 mm

Details

Item
A/C Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.