Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imp Drier-Univ. 1.5X8.5, Rd5111C

  • Mfr # RD5111C

  • Zoro # G9690531


product price: $11.99
/ea

Key Features

Diameter
63 mm
Inlet Diameter
9 mm
Features
Sight Glass
Length
205 mm
Outer Diameter
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD5111C
Zoro #
G9690531
UPC #
711307205097
Country of Origin
Unknown

Dimensions

Diameter
63 mm
Inlet Diameter
9 mm
Length
205 mm
Outer Diameter
9 mm

Details

Features
Sight Glass
Item
A/C Receiver Drier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.