
Infiniti Foglamp, Rd10133C
Mfr # RD10133C
Zoro # G3562514
original price: $13.69
9% off
new price: $12.35
/eaKey Features
Diameter
60 mm
Length
166 mm
Outlet Diameter
10.1 mm
Inlet Diameter
10.1 mm
Inlet Type
Captive O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD10133C
Zoro #
G3562514
UPC #
711307273324
Country of Origin
Unknown
Dimensions
Diameter
60 mm
Length
166 mm
Outlet Diameter
10.1 mm
Inlet Diameter
10.1 mm
Details
Item
A/C Receiver Drier Mount Pad
Inlet Type
Captive O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.