Infiniti/Nissan:Calsonic Cwv618 W/Clutch New Compressor, Co10555Jc

  • Mfr # CO10555JC

  • Zoro # G5398201


original price:  $318.99 , new price: $300.99 , 5 percent off
new price:  $300.99
/ea
Free Shipping & Returns

Key Features

Includes
Compressor Clutch, Pulley
Color
Natural
Material
Aluminum
Pulley Type
5-Groove, Serpentine
Compressor Type
CWV618
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10555JC
Zoro #
G5398201
UPC #
711307161799
Country of Origin
Unknown

Details

Includes
Compressor Clutch, Pulley
Color
Natural
Material
Aluminum
Pulley Type
5-Groove, Serpentine
Compressor Type
CWV618
Refrigerant
R-134A
Item
A/C Compressor Assembly
Gauge Line
44 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.