Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infiniti/Nissan:Diesel Kiki-Zexel-Seltec New Compressor, Co10864Jc

  • Mfr # CO10864JC

  • Zoro # G5379636


original price: $296.99
8% off
new price: $272.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Pulley Diameter
110 mm
Gauge Line
27 mm
Hub Type
3 Eye
Number of Grooves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO10864JC
Zoro #
G5379636
UPC #
711307114085
Country of Origin
Unknown

Dimensions

Pulley Diameter
110 mm
Suction Port Diameter (mm)
21 mm
Discharge Port Size
15 mm

Details

Voltage
12V
Gauge Line
27 mm
Hub Type
3 Eye
Number of Grooves
7
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.