Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isuz Trooper 00-92

  • Mfr # EV464880PFC

  • Zoro # G600565012


product price: $64.69
/ea

Key Features

Width
235 mm
Inlet Diameter
M20-1.5
Length
76 mm
Outlet Diameter
M22-1.5
Equalizer Port Size
M12-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV464880PFC
Zoro #
G600565012
UPC #
711307115716
Country of Origin
Unknown

Dimensions

Width
235 mm
Inlet Diameter
M20-1.5
Length
76 mm
Outlet Diameter
M22-1.5
Equalizer Port Size
M12-1.25

Details

Item
A/C Evaporator Core

Description

Isuz Trooper 00-92

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.