Zoro Homepage

Jag Xjs 91-82 Expansion Valve, Ex9713C

  • Mfr # EX9713C

  • Zoro # G8581941


product price: $32.55
/ea

Key Features

Inlet Diameter
#10
Outlet Diameter
#12
Capacity
2 ton
Cap Length
273 mm
Equalizer Length
261 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX9713C
Zoro #
G8581941
UPC #
711307288649
Country of Origin
Unknown

Dimensions

Inlet Diameter
#10
Outlet Diameter
#12
Cap Length
273 mm
Equalizer Length
261 mm

Details

Capacity
2 ton
Item
A/C Expansion Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.