Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaguar Xk8 05-98 Xkr 05-00 Drier, Rd10170C

  • Mfr # RD10170C

  • Zoro # G9679359


original price: $21.19
9% off
new price: $19.15
/ea

Key Features

Length
167 mm
Outer Diameter
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD10170C
Zoro #
G9679359
UPC #
711307299249
Country of Origin
Unknown

Dimensions

Length
167 mm
Outer Diameter
67 mm

Details

Item
A/C Receiver Drier Mount Pad

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.