
Jeep 90-84X5- Drier, Rd2185C
Mfr # RD2185C
Zoro # G9687969
product price: $15.39
/eaKey Features
Material
Steel
Mounting Style
Vertical
Color
Black
Outer Diameter
63 mm
Drier Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD2185C
Zoro #
G9687969
UPC #
711307201679
Country of Origin
Unknown
Dimensions
Outer Diameter
63 mm
Details
Material
Steel
Mounting Style
Vertical
Color
Black
Item
A/C Receiver Drier
Drier Shape
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.