
Jeep 95-94 Wr Drier, Rd8311C
Mfr # RD8311C
Zoro # G9681118
product price: $17.85
/eaKey Features
Includes
Drier Mounting Bracket
Mounting Style
Vertical
Outer Diameter
63 mm
Drier Color
Black
Drier Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD8311C
Zoro #
G9681118
UPC #
711307243679
Country of Origin
Unknown
Dimensions
Outer Diameter
63 mm
Details
Includes
Drier Mounting Bracket
Mounting Style
Vertical
Item
A/C Receiver Drier
Drier Color
Black
Drier Shape
Round
Mounting Bracket Color
Black
Drier Material
Steel
Mounting Bracket Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.