Zoro Homepage

Jeep Cherokee 87-85 Clutch, Cl1000C

  • Mfr # CL1000C

  • Zoro # G5685116


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Compressor Clutch Pulley
Material
Steel
Pulley Type
2-Groove, V-Belt
Hub Type
3 Eye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1000C
Zoro #
G5685116
UPC #
711307042777
Country of Origin
Unknown

Details

Color
Black
Includes
Compressor Clutch Pulley
Material
Steel
Pulley Type
2-Groove, V-Belt
Item
A/C Compressor Clutch
Hub Type
3 Eye

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.