Zoro Homepage

Jeep Gr Cheroke 98-93, CN4379PFC

  • Mfr # CN4379PFC

  • Zoro # G300566616


original price: $122.99
9% off
new price: $110.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
14.5 mm
Outlet Diameter
8.5 mm
Height
444.5 mm
Width
622.3 mm
Thickness
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4379PFC
Zoro #
G300566616
UPC #
711307322213
Country of Origin
Unknown

Dimensions

Inlet Diameter
14.5 mm
Outlet Diameter
8.5 mm
Height
444.5 mm
Width
622.3 mm
Thickness
25.4 mm

Details

Item
A/C Condenser

Description

Jeep Gr Cheroke 98-93

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.