Zoro Homepage

Jeep Renegade 16-15 Condenser, Cn4921Pfc

  • Mfr # CN4921PFC

  • Zoro # G5381158


original price: $98.59
9% off
new price: $88.75
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
15 mm
Outlet Diameter
10 mm
Core Height
353 mm
Core Thickness
16 mm
Core Length
665 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4921PFC
Zoro #
G5381158
UPC #
711307462254
Country of Origin
Unknown

Dimensions

Inlet Diameter
15 mm
Outlet Diameter
10 mm
Core Height
353 mm
Core Thickness
16 mm
Core Length
665 mm

Details

Item
A/C Condenser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.