Zoro Homepage

Jeep Wrangler 99-97 Condenser, Cn4826Pfc

  • Mfr # CN4826PFC

  • Zoro # G5379058


original price: $114.99
9% off
new price: $103.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
26.5 mm
Outlet Diameter
14.5 mm
Height
470 mm
Width
521 mm
Thickness
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4826PFC
Zoro #
G5379058
UPC #
711307323227
Country of Origin
Unknown

Dimensions

Inlet Diameter
26.5 mm
Outlet Diameter
14.5 mm
Height
470 mm
Width
521 mm
Thickness
14 mm

Details

Item
A/C Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.