
Jeep/Me:New Sanden/Sankyo Sd508 W/Clutch
Mfr # CO9285C
Zoro # G200563715
original price: $199.99
5% off
new price: $189.99
/ea
Free Shipping & Returns
Key Features
Refrigerant
R12
Mounting Style
Ear
Clutch Diameter
132 mm
Gauge Line
40 mm
Cylinder Head
FG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CO9285C
Zoro #
G200563715
UPC #
711307099658
Country of Origin
Unknown
Dimensions
Clutch Diameter
132 mm
Details
Refrigerant
R12
Mounting Style
Ear
Gauge Line
40 mm
Item
A/C Compressor Assembly
Cylinder Head
FG
Description
Jeep/Me:New Sanden/Sankyo Sd508 W/Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.