Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jeep:New Denso 10Pa17C W/Clutch New Compressor, Co22021C

  • Mfr # CO22021C

  • Zoro # G5389110


original price: $211.99
5% off
new price: $200.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Direct
Clutch Diameter
130 mm
Number of Grooves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO22021C
Zoro #
G5389110
UPC #
711307086016
Country of Origin
Unknown

Dimensions

Clutch Diameter
130 mm

Details

Mounting Style
Direct
Item
A/C Compressor Assembly
Number of Grooves
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.