Zoro Homepage

Kia Forte 13-10 Evaporator Core, Ev940039Pfc

  • Mfr # EV940039PFC

  • Zoro # G5892377


original price: $73.69
9% off
new price: $66.35
/ea

Key Features

Height
270 mm
Length
35 mm
Width
250 mm
Outlet Diameter
13.4 mm
Inlet Diameter
13.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV940039PFC
Zoro #
G5892377
UPC #
711307402946
Country of Origin
Unknown

Dimensions

Height
270 mm
Length
35 mm
Width
250 mm
Outlet Diameter
13.4 mm
Inlet Diameter
13.2 mm
Fin Height (mm)
5

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.