Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kia Rio 05-03 Cond-Rad Fan, Fa70279C

  • Mfr # FA70279C

  • Zoro # G9638558


original price: $102.99
5% off
new price: $97.15
/ea
Free Shipping & Returns

Key Features

Height
16.732 in
Shroud Color
Black
Number of Fans
1
Motor Type
Brushed
Amps
12A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA70279C
Zoro #
G9638558
UPC #
711307434121
Country of Origin
Unknown

Dimensions

Height
16.732 in

Details

Item
Dual Radiator and Condenser Fan Assembly
Shroud Color
Black
Number of Fans
1
Motor Type
Brushed
Amps
12A
Blade Material
Plastic
Number of Blades
5
Puller
Yes
Blade Color
Black
Shroud Material
Plastic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.