Zoro Homepage

Kia Rio 1.6 07-06 Evaporator, Ev939760Pfc

  • Mfr # EV939760PFC

  • Zoro # G5899961


product price: $64.15
/ea

Key Features

Height
249.5 mm
Length
47.15 mm
Width
240.5 mm
Outlet Diameter
14.5 mm
Inlet Diameter
14.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939760PFC
Zoro #
G5899961
UPC #
711307344277
Country of Origin
Unknown

Dimensions

Height
249.5 mm
Length
47.15 mm
Width
240.5 mm
Outlet Diameter
14.5 mm
Inlet Diameter
14.5 mm

Details

Item
A/C Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.