Zoro Homepage

Kia Sorento 15-11

  • Mfr # CO11349C

  • Zoro # G000562451


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Pulley Diameter
120 mm
Features
Control Valve
Suction Inlet
20 mm
Number of Grooves
6
Clutch Diameter
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11349C
Zoro #
G000562451
UPC #
711307338191
Country of Origin
Unknown

Dimensions

Pulley Diameter
120 mm
Clutch Diameter
120 mm

Details

Features
Control Valve
Suction Inlet
20 mm
Item
A/C Compressor Assembly
Number of Grooves
6

Description

Kia Sorento 15-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.