Zoro Homepage

Kia:New Ford Hs18 W/Clutch New Compressor, Co10973C

  • Mfr # CO10973C

  • Zoro # G5382031


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Aluminum
Includes
Compressor Clutch, Pulley
Refrigerant
R-134A
Compressor Type
HS18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10973C
Zoro #
G5382031
UPC #
711307359073
Country of Origin
Unknown

Details

Color
Natural
Material
Aluminum
Includes
Compressor Clutch, Pulley
Refrigerant
R-134A
Compressor Type
HS18
Pulley Type
6-Groove, Serpentine
Number of Grooves
6
Item
A/C Compressor Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.