Zoro Homepage

Land Discovery 99-94 Evaporator, Ev4798743Pfc

  • Mfr # EV4798743PFC

  • Zoro # G5892456


original price: $84.29
10% off
new price: $75.85
/ea
Free Shipping & Returns

Key Features

Height
305 mm
Width
240 mm
Length
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV4798743PFC
Zoro #
G5892456
UPC #
711307116850
Country of Origin
Unknown

Dimensions

Height
305 mm
Width
240 mm
Length
90 mm

Details

Item
A/C Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.