Zoro Homepage

Land Rover Lr3 07-05

  • Mfr # EV939767PFC

  • Zoro # G900564654


original price: $63.79
5% off
new price: $60.59
/ea

Key Features

Outlet Diameter
18.2 mm
Width
246 mm
Length
39 mm
Inlet Diameter
15.4 mm
Height
308 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939767PFC
Zoro #
G900564654
UPC #
711307345502
Country of Origin
Unknown

Dimensions

Outlet Diameter
18.2 mm
Width
246 mm
Length
39 mm
Inlet Diameter
15.4 mm
Height
308 mm

Details

Item
A/C Evaporator Core

Description

Land Rover Lr3 07-05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.