Zoro Homepage

LEX GS430 07-06

  • Mfr # EV939755PFC

  • Zoro # G602147971


original price: $78.49
9% off
new price: $70.65
/ea

Key Features

Height
290 mm
Length
38 mm
Width
255 mm
Outlet Diameter
18.2 mm
Inlet Diameter
15.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939755PFC
Zoro #
G602147971
UPC #
711000000000
Country of Origin
Unknown

Dimensions

Height
290 mm
Length
38 mm
Width
255 mm
Outlet Diameter
18.2 mm
Inlet Diameter
15.4 mm

Details

Item
A/C Evaporator Core

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.