Lexus/Toyota:Denso 10Pa17C W/Clutch New Compressor, Co22008C

  • Mfr # CO22008C

  • Zoro # G5387342


original price: $216.99
5% off
new price: $205.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Mounting Style
Cross Mount
Compressor Type
Piston
Pulley Diameter
134 mm
Gauge Line
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO22008C
Zoro #
G5387342
UPC #
711307314232
Country of Origin
Unknown

Dimensions

Pulley Diameter
134 mm

Details

Voltage
12V
Mounting Style
Cross Mount
Compressor Type
Piston
Gauge Line
81 mm
Mounting Distance
81.6 mm
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.