Zoro Homepage

Linc Ls 01-00

  • Mfr # EV0179PFC

  • Zoro # G100563815


original price: $87.29
8% off
new price: $79.69
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
11.6 mm
Width
230 mm
Length
74 mm
Outlet Diameter
14.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV0179PFC
Zoro #
G100563815
UPC #
711307109616
Country of Origin
Unknown

Dimensions

Inlet Diameter
11.6 mm
Width
230 mm
Length
74 mm
Outlet Diameter
14.5 mm

Details

Item
A/C Evaporator Core

Description

Linc Ls 01-00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.