Linc Town Car 07-03 Evaporator, Ev939602Pfc

  • Mfr # EV939602PFC

  • Zoro # G5889699


original price: $66.89
9% off
new price: $60.25
/ea

Key Features

Width
257 mm
Length
60 mm
Inlet Diameter
10 mm
Outlet Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939602PFC
Zoro #
G5889699
UPC #
711307267415
Country of Origin
Unknown

Dimensions

Width
257 mm
Length
60 mm
Inlet Diameter
10 mm
Outlet Diameter
12 mm

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.