
M-Bz:New Denso 7Seu17C W/Clutch New Compressor, Co10808Jc
Mfr # CO10808JC
Zoro # G5382269
product price:Â $312.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Features
Control Valve
Pulley Diameter
120 mm
Mounting Style
Tangent
Suction Port Diameter (mm)
28 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CO10808JC
Zoro #
G5382269
UPC #
711307079216
Country of Origin
Unknown
Dimensions
Pulley Diameter
120 mm
Suction Port Diameter (mm)
28 mm
Discharge Port Size
15.5 mm
Details
Voltage
12V
Features
Control Valve
Mounting Style
Tangent
Number of Grooves
7
Gauge Line
38 mm
Item
A/C Compressor Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.