Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mazda 90-79 R Accumulator, Rd1149C

  • Mfr # RD1149C

  • Zoro # G4123556


original price: $10.99
10% off
new price: $9.89
/ea

Key Features

Length
203 mm
Features
Sight Glass
Inlet Diameter
9/16"-18
Switch Port Size
1/4 in
Outer Diameter
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD1149C
Zoro #
G4123556
UPC #
711307197415
Country of Origin
Unknown

Dimensions

Length
203 mm
Inlet Diameter
9/16"-18
Switch Port Size
1/4 in
Outer Diameter
64 mm

Details

Features
Sight Glass
Item
A/C Receiver Drier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.