Zoro Homepage

Mazda 929 93-92 Expansion Valve, Ex7010Fc

  • Mfr # EX7010FC

  • Zoro # G8577498


product price: $20.69
/ea

Key Features

Inlet Diameter
#5
Outlet Diameter
#8
Capacity
1.5 ton
Capillary Length
305 mm
Equalizer Port size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX7010FC
Zoro #
G8577498
UPC #
711307128419
Country of Origin
Unknown

Dimensions

Inlet Diameter
#5
Outlet Diameter
#8
Capillary Length
305 mm
Equalizer Port size
7/16 in
Equalizer Length
337 mm

Details

Capacity
1.5 ton
Item
A/C Expansion Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.