Zoro Homepage

Mazda Cx-7 08-07, CO24005C

  • Mfr # CO24005C

  • Zoro # G400562631


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
Rotary
Voltage
12V
Gauge Line
85 mm
Clutch Diameter
100 mm
Discharge Port Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO24005C
Zoro #
G400562631
UPC #
711307409631
Country of Origin
Unknown

Dimensions

Clutch Diameter
100 mm
Discharge Port Size
14 mm
Suction Port Diameter (mm)
17 mm

Details

Compressor Type
Rotary
Voltage
12V
Gauge Line
85 mm
Item
A/C Compressor Assembly
Number of Grooves
6

Description

Mazda Cx-7 08-07

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.