
Mb 89-86 560 Drier, Rd0968C
Mfr # RD0968C
Zoro # G9683848
product price: $20.15
/eaKey Features
Includes
Drier Mounting Bracket
Mounting Style
Vertical
Length
165 mm
Drier Shape
Round
Mounting Bracket Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RD0968C
Zoro #
G9683848
UPC #
711307273263
Country of Origin
Unknown
Dimensions
Length
165 mm
Details
Includes
Drier Mounting Bracket
Mounting Style
Vertical
Item
A/C Receiver Drier
Drier Shape
Round
Mounting Bracket Material
Steel
Mounting Bracket Color
Black
Drier Material
Steel
Drier Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.