Zoro Homepage

Mits Galant 07-04 Evaporator, Ev939620Pfc

  • Mfr # EV939620PFC

  • Zoro # G5890767


product price: $66.99
/ea

Key Features

Length
58 mm
Height
229 mm
Width
295 mm
Inlet Diameter
15 mm
Outlet Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939620PFC
Zoro #
G5890767
UPC #
711307099290
Country of Origin
Unknown

Dimensions

Length
58 mm
Height
229 mm
Width
295 mm
Inlet Diameter
15 mm
Outlet Diameter
18 mm

Details

Tank Type
Double
Item
A/C Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.