Zoro Homepage

MITS MIGHTY MAX 89-83

  • Mfr # EV5504AC

  • Zoro # G702147970


original price: $83.99
10% off
new price: $75.59
/ea
Free Shipping & Returns

Key Features

Outlet Type
MIOR
Type
Serpentine
Inlet Type
FOR
Length
82.55 mm
Width
244.48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV5504AC
Zoro #
G702147970
UPC #
711000000000
Country of Origin
Unknown

Dimensions

Length
82.55 mm
Width
244.48 mm
Height
209.55 mm

Details

Outlet Type
MIOR
Type
Serpentine
Inlet Type
FOR
Item
A/C Evaporator Core

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.