
MITS MIRAGE 02-97
Mfr # CN4837PFC
Zoro # G402079748
original price: $98.35
9% off
new price: $88.55
/ea
Free Shipping & Returns
Key Features
Height
12.16 in
Width
25.19 in
Material
Aluminum
Thickness
0.71 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN4837PFC
Zoro #
G402079748
UPC #
711000000000
Country of Origin
Unknown
Dimensions
Height
12.16 in
Width
25.19 in
Thickness
0.71 in
Details
Material
Aluminum
Color
Natural
Item
A/C Condenser
Gauge Line
16 mm; 18 mm
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.