Zoro Homepage

Mits Montero 03-97 Condenser, Cn4839Pfc

  • Mfr # CN4839PFC

  • Zoro # G5379198


original price: $84.55
10% off
new price: $75.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
16 mm
Outlet Diameter
12 mm
Height
346 mm
Width
600 mm
Thickness
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4839PFC
Zoro #
G5379198
UPC #
711307348961
Country of Origin
Unknown

Dimensions

Inlet Diameter
16 mm
Outlet Diameter
12 mm
Height
346 mm
Width
600 mm
Thickness
20 mm
Fin Height (mm)
8

Details

Item
A/C Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.