Zoro Homepage

Mits Montero 93-90 Clutch, Cl1664C

  • Mfr # CL1664C

  • Zoro # G5685061


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Includes
Compressor Clutch Pulley
Material
Steel
Color
Black
Pulley Type
1-Groove, V-Belt
Number of Grooves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1664C
Zoro #
G5685061
UPC #
711307048755
Country of Origin
Unknown

Details

Includes
Compressor Clutch Pulley
Material
Steel
Color
Black
Pulley Type
1-Groove, V-Belt
Number of Grooves
1
Item
A/C Compressor Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.