Zoro Homepage

Mits Montero Sp 04-97 Evaporator, Ev4798755Pfc

  • Mfr # EV4798755PFC

  • Zoro # G5892587


original price: $68.49
5% off
new price: $64.49
/ea

Key Features

Height
245 mm
Length
60 mm
Width
237 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV4798755PFC
Zoro #
G5892587
UPC #
711307117086
Country of Origin
Unknown

Dimensions

Height
245 mm
Length
60 mm
Width
237 mm

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.