Zoro Homepage

Mitsubishi Expansion Valve, Ex10034C

  • Mfr # EX10034C

  • Zoro # G8578791


original price: $25.39
10% off
new price: $22.85
/ea

Key Features

Outlet Diameter
#10
Inlet Diameter
#5
Capacity
1.5 ton
Equalizer Length
267 mm
Capillary Length
330 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10034C
Zoro #
G8578791
UPC #
711307125869
Country of Origin
Unknown

Dimensions

Outlet Diameter
#10
Inlet Diameter
#5
Equalizer Length
267 mm
Capillary Length
330 mm
Equalizer Port size
7/16 in

Details

Capacity
1.5 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.