Zoro Homepage

Mitsu:New Msc105C W/Clutch New Compressor, Co10773T

  • Mfr # CO10773T

  • Zoro # G5380747


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Direct
Clutch Diameter
95 mm
Number of Grooves
6
Number of Wires
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10773T
Zoro #
G5380747
UPC #
711307363902
Country of Origin
Unknown

Dimensions

Clutch Diameter
95 mm

Details

Mounting Style
Direct
Number of Grooves
6
Item
A/C Compressor Assembly
Number of Wires
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.