Zoro Homepage

Nis 280Zx 81-79 Drier, Rd1170C

  • Mfr # RD1170C

  • Zoro # G9694792


product price: $15.79
/ea

Key Features

Includes
Drier Mounting Bracket
Mounting Style
Vertical
Length
170 mm
Drier Material
Steel
Mounting Bracket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD1170C
Zoro #
G9694792
UPC #
711307284610
Country of Origin
Unknown

Dimensions

Length
170 mm

Details

Includes
Drier Mounting Bracket
Mounting Style
Vertical
Item
A/C Receiver Drier
Drier Material
Steel
Mounting Bracket Color
Black
Mounting Bracket Material
Steel
Drier Shape
Round
Drier Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.