
Nis 280Zx 83-81 Drier, Rd1169C
Mfr # RD1169C
Zoro # G9695836
product price: $16.55
/eaKey Features
Includes
Drier Mounting Bracket
Mounting Style
Vertical
Length
170 mm
Drier Shape
Round
Drier Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD1169C
Zoro #
G9695836
UPC #
711307283934
Country of Origin
Unknown
Dimensions
Length
170 mm
Details
Includes
Drier Mounting Bracket
Mounting Style
Vertical
Item
A/C Receiver Drier
Drier Shape
Round
Drier Material
Steel
Mounting Bracket Material
Steel
Mounting Bracket Color
Black
Drier Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.