Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nis Frontier 02-98 Condenser, Cn4978Pfc

  • Mfr # CN4978PFC

  • Zoro # G5379030


original price: $94.45
10% off
new price: $84.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
15.5 mm
Outlet Diameter
7 mm
Height
364 mm
Width
710 mm
Thickness
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4978PFC
Zoro #
G5379030
UPC #
711307323609
Country of Origin
Unknown

Dimensions

Inlet Diameter
15.5 mm
Outlet Diameter
7 mm
Height
364 mm
Width
710 mm
Thickness
20 mm
Fin Height (mm)
8

Details

Item
A/C Condenser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.