
Nis Sentra 06-00 Evaporator, Ev939518Pfc
Mfr # EV939518PFC
Zoro # G5895308
product price: $68.75
/eaKey Features
Height
235 mm
Width
260 mm
Length
73 mm
Inlet Diameter
11 mm
Inlet Type
Block Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV939518PFC
Zoro #
G5895308
UPC #
711307123650
Country of Origin
Unknown
Dimensions
Height
235 mm
Width
260 mm
Length
73 mm
Inlet Diameter
11 mm
Outlet Diameter
15 mm
Details
Inlet Type
Block Fitting
Outlet Type
Block Fitting
Item
A/C Evaporator Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.