Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nis Sentra 09-06 Evaporator, Ev939800Pfc

  • Mfr # EV939800PFC

  • Zoro # G5904076


original price: $92.95
10% off
new price: $83.65
/ea
Free Shipping & Returns

Key Features

Width
236.95 mm
Length
41.1 mm
Outlet Diameter
14.95 mm
Inlet Diameter
11.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team