Zoro Homepage

Nis Xterra 04-03 Evaporator, Ev939618Pfc

  • Mfr # EV939618PFC

  • Zoro # G5889839


product price: $73.49
/ea

Key Features

Length
85 mm
Height
224 mm
Width
241 mm
Outlet Diameter
M22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939618PFC
Zoro #
G5889839
UPC #
711307271146
Country of Origin
Unknown

Dimensions

Length
85 mm
Height
224 mm
Width
241 mm
Outlet Diameter
M22

Details

Item
A/C Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.