
Nissan 86-80 Drier, Rd1153C
Mfr # RD1153C
Zoro # G9692631
original price: $15.95
6% off
new price: $14.99
/eaKey Features
Includes
Drier Mounting Bracket
Mounting Style
Vertical
Length
185 mm
Drier Material
Steel
Mounting Bracket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD1153C
Zoro #
G9692631
UPC #
711307284603
Country of Origin
Unknown
Dimensions
Length
185 mm
Details
Includes
Drier Mounting Bracket
Mounting Style
Vertical
Item
A/C Receiver Drier
Drier Material
Steel
Mounting Bracket Color
Black
Mounting Bracket Material
Steel
Drier Shape
Round
Drier Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.